6126BB - 6" SHLW FC Black BFL, White SF Ring

Halo

  • $21.14 (Each)
  • $21.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6126BB
Manufacturer
Halo
Manufacturer's Part Number
6126BB
Description
6" SHLW FC Black BFL, White SF Ring
6" Shallow Full Cone Black Baffle, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742929 / 00080083742929
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.14 (Each)
Resources
Images
 
 
6126BB - Large Image
 
6126BB - Large Image
Attachments
 
 
6126BB - Specification Sheet
Brochures
 
 
6126BB - Brochure
Other Links
 
 
6126BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
9.0 IN Length 8.5 IN Width 5.0 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" BK Shallow Full Baffle, WH SF Ot Ring
Description
6" SHLW FC BLACK BFL, WHITE SF RING
extra long description
CLS 6126BB 6" BK SHALLOW FULL BAFFL
Long Description
6" Shallow Full Cone Black Baffle, White Self-Flange Ring
Construction
N/A
Special Features
Shallow full cone baffle for A19 and PAR30 lamps
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6126BB
Brand
HALO
GTIN
00080083742929
UPC
080083742929
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat