6130WHELL - 6" White PBR30 Eb SF Ring 35 D

Halo

  • $9.13 (Each)
  • $9.13 (Each)

In-Stock: 3,177 available at other locations ( find a store with stock)
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
6130WHELL
Manufacturer
Halo
Manufacturer's Part Number
6130WH-ELL
Description
6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765768 / 00080083765768
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.13 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,177
Resources
Images
 
 
6130WHELL - Large Image
 
6130WHELL - Large Image
 
6130WHELL - Large Image
Attachments
 
 
6130WHELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
9.7 in
Width
9.4 in
Height
11.4 in
Diameter
6 INCH
Size
8.0 IN Length 8.25 IN Width 4.125 IN Height
Descriptions
Product Type
Adjustable Eyeball & Self-Flange Ring
Black Baffle, White Self-Flange Ring
Long Description
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.06 lb
Features
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt.
Short Description
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT
Description
6" WHITE PBR30 EB SF RING 35 D
Special Features
35° Tilt, 360° rotation
extra long description
CLS 6130WH-ELL 6"WH EYEBALL,WHSF OT
Additional Information
Mounting Type
Recessed Mount
package quantity
384 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6130WH-ELL
GTIN
00080083765768
UPC
080083765768
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.06 lb
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6130WHELL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6130WHELL.

6" White Adjustable Eyeball & Self-Flange Ring 35-Degree Max. Tilt
  • MFR Part #: 6130WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 384 ($3,505.92) ·
6130WHELL - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$9.13

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 6130WHELL, though they may not be 100% alike.

6" White Eyeball 75W R30
  • MFR Part #: N/A
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D65WBULK - DMF Lighting

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat