6150TBZ - 6" FRST DM Bronze SF RNG

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6150TBZ
Manufacturer
Halo
Manufacturer's Part Number
6150TBZ
Description
6" FRST DM Bronze SF RNG
6" Frost Dome Glass Lens, Tuscan Bronze Plastic SF Ring, Showerlight
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743384 / 00080083743384
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6150TBZ - Large Image
 
6150TBZ - Large Image
Attachments
 
 
6150TBZ - Specification Sheet
Other Links
 
 
6150TBZ - Other
Brochures
 
 
6150TBZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
17.2 IN Length 14.1 IN Width 8.4 IN Height
Diameter
6 INCH
Descriptions
Description
6" FRST DM BRONZE SF RNG
Long Description
6" Frost Dome Glass Lens, Tuscan Bronze Plastic SF Ring, Showerlight
Special Features
Frost etched glass lens
Construction
N/A
Product Type
6" Frost Lens Showerlt, TBZ Plastic SF
extra long description
CLS 6150TBZ 6" FROST LENS SHOWERLT,
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6150TBZ
GTIN
00080083743384
UPC
080083743384
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Classified;Showerlight;Wet Locations Listed
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat