6160WH - 6" DRP Op White TRM WL

Halo

  • $9.98 (Each)
  • $9.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6160WH
Manufacturer
Halo
Manufacturer's Part Number
6160WH
Description
6" DRP Op White TRM WL
6" Drop Opal Plastic Lens, White Plastic Trim, Showerlight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743438 / 00080083743438
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.98 (Each)
Resources
Attachments
 
 
6160WH - Specification Sheet
Images
 
 
6160WH - Large Image
 
6160WH - Small Image
Brochures
 
 
6160WH - Brochure
Other Links
 
 
6160WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
2.25 IN Length 8.5 IN Width 7.8 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" Drop WH PLSTC Lens Shower, WH PLST SF
Description
6" DRP OP WHITE TRM WL
Long Description
6" Drop Opal Plastic Lens, White Plastic Trim, Showerlight
Construction
N/A
Special Features
Wet location showerlight for A19 lamps
extra long description
CLS 6160WH 6" DROP WH PLSTC LENS SH
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6160WH
Brand
HALO
GTIN
00080083743438
UPC
080083743438
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat