61MDC - 6" Trim Specular Clear 60 Deg Beam Angle

Halo Commercial

  • $47.11 (Each)
  • $47.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61MDC
Manufacturer
Halo Commercial
Manufacturer's Part Number
61MDC
Description
6" Trim Specular Clear 60 Deg Beam Angle
6" Conical Reflector, Medium 60 Degree Beam Angle, Specular Clear, Polished Flange
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083850969 / 00080083850969
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.11 (Each)
Resources
Images
 
 
61MDC - Large Image
 
61MDC - Large Image
Attachments
 
 
61MDC - Specification Sheet
Brochures
 
 
61MDC - Brochure
Other Links
 
 
61MDC - Other
 
61MDC - Other
 
61MDC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Shape
Circle
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Finish
SPECULAR CLEAR
Dimensions and Weight
Size
10.625 IN Length 8.313 IN Width 5.125 IN Height
Descriptions
Description
6" TRIM SPECULAR CLEAR 60 DEG BEAM ANGLE
Product Type
6" Lens Med DL Ref, SF, Spec Clear
extra long description
CLS 61MDC 6" LENS MED DL REF, SF, S
Long Description
6" conical Reflector, medium 60 degree beam angle, Specular clear, Polished flange
Special Features
6" aperture new construction/remodel downlights series
Additional Information
Fixture Type
Reflector
Manufacturer Information
Manufacturers Part Number
61MDC
Brand
HALO COMMERCIAL
GTIN
00080083850969
UPC
080083850969
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Commercial Lighting
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat