70PS - 6" Trim Wet Location and Air-Tite Listed White Tri

Halo

  • $32.75 (Each)
  • $32.75 (Each)

  • $196.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70PS
Manufacturer
Halo
Manufacturer's Part Number
70PS
Description
6" Trim Wet Location and Air-Tite Listed White Tri
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8 In Length, 8.25 In Width, 1.75 In Height, 0.916 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628247 / 00080083628247
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.75 (Each)
Standard Packaging
$196.50 (Per 6)
Resources
Images
 
 
70PS - Large Image
 
70PS - Large Image
 
70PS - Large Image
Attachments
 
 
70PS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Albalite
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Length
8 in
Width
8.25 in
Height
1.75 in
Size
8.0 IN Length 8.25 IN Width 1.75 IN Height
Descriptions
Product Type
Glass Lens
Description
6" TRIM WET LOCATION AND AIR-TITE LISTED WHITE TRI
Long Description
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8 in Length, 8.25 in Width, 1.75 in Height, 0.916 lb
Features
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
6" Glass Lens, Albalite, White, Wet Location, Air-Tite
Special Features
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
Construction
N/A
extra long description
CLS 70PS GLASS ALBALITE LENS, SHOWE
Additional Information
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
70PS
sub brand
70 Albalite Lens
GTIN
00080083628247
UPC
080083628247
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
0.916 lb
Weight per each
0.916
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat