73PS - GLS Fresnel Lens SHWR LT

Halo

  • $17.01 (Each)
  • $17.01 (Each)

  • $204.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
73PS
Manufacturer
Halo
Manufacturer's Part Number
73PS
Description
GLS Fresnel Lens SHWR LT
Glass Lens, White, Recessed Mount, 8 In Diameter, 8 In Length, 6.5 In Width, 1.6 In Height, 0.0833 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400601241 / 00662400601241
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Standard Packaging
$204.12 (Per 12)
Resources
Images
 
 
73PS - Small Image
 
73PS - Large Image
 
73PS - Large Image
Attachments
 
 
73PS - Specification Sheet
 
73PS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Color
White
Dimensions and Weight
Size
5.201 IN Length 4.301 IN Width 8.201 IN Height
Diameter
8 in;203 mm
Length
8 in
Width
6.5 in
Height
1.6 in
Descriptions
Product Type
Glass Lens
Description
GLS FRESNEL LENS SHWR LT
Construction
N/A
Special Features
Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
Long Description
Glass Lens, White, Recessed Mount, 8 in Diameter, 8 in Length, 6.5 in Width, 1.6 in Height, 0.0833 lb
Features
Fresnel glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Glass Lens, Fresnel, White
extra long description
ETNCL 73PS GLASS FRESNEL LENS, SHOW
Additional Information
Fixture Type
Recessed Trim
Mounting Type
Recessed Mount
for use with
Halo and Other Housings
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Manufacturer Information
Manufacturers Part Number
73PS
Brand
HALO
sub brand
73 Fresnel Glass Lens
GTIN
00662400601241
UPC
662400601241
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.0833 lb
Weight per each
0.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat