8ST2L8050R - 8' 81W Led 2L Strip 50K ND 9412LM

Metalux

  • $158.00 (Each)
  • $158.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8ST2L8050R
Manufacturer
Metalux
Manufacturer's Part Number
8ST2L8050R
Description
8' 81W Led 2L Strip 50K ND 9412LM
8 FT. Dual Lens Led Striplight, 5000K CCT, 9, 412 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083890644 / 00080083890644
Weight per unit
6.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.00 (Each)
Resources
Images
 
 
8ST2L8050R - Small Image
 
8ST2L8050R - Large Image
Attachments
 
 
8ST2L8050R - Specification Sheet
Other Links
 
 
8ST2L8050R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-227V
Number of Lamps
2
Wattage
81 W
Lamp Type
LED
amperage rating
.29 at 277V
Dimensions and Weight
Size
96.25 IN Length 4.0 IN Width 3.75 IN Height
Descriptions
Description
8' 81W LED 2L STRIP 50K ND 9412LM
Product Type
8 FT_ST Strip_2_5000K
extra long description
CLS 8ST2L8050R 8 FT_ST STRIP_2_5000
Long Description
8 ft. Dual Lens LED Striplight, 5000K CCT, 9,412 Lumens
Special Features
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
Additional Information
lumens
9412
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
8ST2L8050R
GTIN
00080083890644
UPC
080083890644
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
6.17
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;DLC Qualified;RoHS Compliant
Mounting
Ceiling/Surface Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat