8ST2L80SC3 - 8' 78W Led 2L Strip 35K/4K/5K Select 9000LM

Metalux

  • $172.50 (Each)
  • $172.50 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8ST2L80SC3
Manufacturer
Metalux
Manufacturer's Part Number
8ST2L80SC3
Description
8' 78W Led 2L Strip 35K/4K/5K Select 9000LM
8FT Linear Led Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083242207 / 00080083242207
Weight per unit
9.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.50 (Each)
Resources
Images
 
 
8ST2L80SC3 - Small Image
 
8ST2L80SC3 - Large Image
Attachments
 
 
8ST2L80SC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.65A (120V) 0.29A (277V)
Voltage Rating
120-227V
Wattage
80W
Lamp Type
LED
Dimensions and Weight
Size
96.56 IN Length 3.75 IN Width 2.5 IN Height
Descriptions
Description
8' 78W LED 2L STRIP 35K/4K/5K SELECT 9000LM
Product Type
8' Led Strip 2L Dim 21L CCT SEL35/4/5K
Long Description
8ft Linear LED Striplight, Dual Lens, 9275 Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming.
Special Features
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
extra long description
CLS 8ST2L80SC3 8' LED STRIP 2L DIM
Additional Information
lumens
9275
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
8ST2L80SC3
Brand
METALUX
GTIN
00080083242207
UPC
080083242207
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
9.79
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
standard
UL/cULus Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat