8TSNLEDLD596S840 - 8tsnledld596slunvl840cd1

Metalux

  • $340.29 (Each)
  • $340.29 (Each)

In-Stock: 27 available at other locations ( find a store with stock)
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
8TSNLEDLD596S840
Manufacturer
Metalux
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L840-CD1-
Description
8tsnledld596slunvl840cd1
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083803392 / 00080083803392
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.29 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
8TSNLEDLD596S840 - Large Image
 
8TSNLEDLD596S840 - Large Image
Other Links
 
 
8TSNLEDLD596S840 - Other
 
8TSNLEDLD596S840 - Other
Attachments
 
 
8TSNLEDLD596S840 - Specification Sheet
Brochures
 
 
8TSNLEDLD596S840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.25
Current Rating
0.25 A @ 277 V
Lamp Type
LED
Material
Cold Rolled Steel
Number Of Lamps
1
Voltage Rating
120 to 277 v
Wattage
69
Material, Color, and Finish
Color Rendering Index
80
Color Temperature
4000 K
Dimensions and Weight
Height
2-7/8 in;73 mm
Length
96 in;2437 mm
Size
98.5 IN Length 4.0 IN Width 3.2 IN Height
Width
1-25/32 in;46 mm
Descriptions
Description
8TSNLEDLD596SLUNVL840CD1
Extra Long Description
CLS 8TSNLED-LD5-96SL-UNV-L840-CD1-U
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Long Description
LED Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 9632 lm Brightness (Lumens), 96 in Length, 1-25/32 in Width, 2-7/8 in Height, 13.1 lb
Product Type
LED Striplight
Short Description
LED Striplight, 0.25 A @ 277 V, 69.2 W, 5000K
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
Additional Information
Average Life
>60000 h
Brightness (Lumens)
9632 lm
Dimmable
Yes
Lumens
9600
Standards Met
CSA Certified;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage
69.2 W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L840-CD1-
Sub Brand
SNLED Series
GTIN
00080083803392
UPC
080083803392
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight
13.1 lb
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Retail;Residential
Mounting
Surface mounting
Standard
RoHS Compliant;UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store

Distribution Centers

Location Stock Available
Bossier City
17 View Store
Odessa
5 View Store

A-L

Location Stock Available
Dumas
2 View Store
Greenville
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 8TSNLEDLD596S840.
Jump To:

Similar Items

Similar items are close alternatives to 8TSNLEDLD596S840, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat