8TSSF232UNVEB81U - 8' 4LMP T8 Tandem Strip 120-277V

Metalux

  • $109.98 (Each)
  • $109.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8TSSF232UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
8TSSF232UNVEB81U
Description
8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519682 / 00080083519682
Weight per unit
11.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.98 (Each)
Resources
Images
 
 
8TSSF232UNVEB81U - Small Image
 
8TSSF232UNVEB81U - Large Image
Attachments
 
 
8TSSF232UNVEB81U - Specification Sheet
Specifications Sheets
 
 
8TSSF232UNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Lamp Wattage
32 W
Number of Lamps
2
Wattage
32 W
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Dimensions and Weight
Length
48 in
Height
3-1/2 in
Width
4-1/4 in
Size
97.375 IN Length 5.0 IN Width 2.3 IN Height
Descriptions
Product Type
Tandem Strip
Description
8' 4LMP T8 TANDEM STRIP 120-277V
Long Description
Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb
Short Description
Tandem Strip, T8, 277 VAC, 32W, 2 Lamp
Special Features
Flip-up socket feature for faster installation out of the box
extra long description
CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP,
Additional Information
bulb shape
T8
start type
Instant Start
Number of Ballasts
1
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
8TSSF232UNVEB81U
Brand
METALUX
sub brand
SSF Series
GTIN
00080083519682
UPC
080083519682
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
11.3999 lb
Weight per each
11.3999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip/Flushmount
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat