8TVT3232DRUNVEB8 - 8' Tandem T8 Vaportite Fixture

Metalux

  • $260.84 (Each)
  • $260.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8TVT3232DRUNVEB8
Manufacturer
Metalux
Manufacturer's Part Number
8TVT3-232DR-UNV-EB81-WL-GT4-U
Description
8' Tandem T8 Vaportite Fixture
(4) 32W T8 8' Tandem Instant Start Cee Listed Ballast, 120-277V, Wet Location, Gear Tray Provided With Holes For M4 Reflector Accessory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083534319 / 00080083534319
Weight per unit
17.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.84 (Each)
Resources
Images
 
 
8TVT3232DRUNVEB8 - Large Image
 
8TVT3232DRUNVEB8 - Large Image
Attachments
 
 
8TVT3232DRUNVEB8 - Specification Sheet
Brochures
 
 
8TVT3232DRUNVEB8 - Brochure
Other Links
 
 
8TVT3232DRUNVEB8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22 at (277V)
Voltage Rating
120-277V
Number of Lamps
2
Material
Fiberglass
Ballast Type
INSTANT START ELECTRONIC
Shape
Rectangular
Lamp Type
T8
Descriptions
Product Type
VT3 8' VPRT (4) 32W T8 Cee Wet M4 Ready
Description
8' TANDEM T8 VAPORTITE FIXTURE
extra long description
CLS 8TVT3-232DR-UNV-EB81-WL-GT4-U V
Long Description
(4) 32W T8 8' Tandem Instant Start CEE Listed Ballast, 120-277V, Wet Location, Gear Tray Provided With Holes For M4 Reflector Accessory
Special Features
Maximum operation in commercial and industrial environments
Additional Information
Fixture Type
Industrial
Manufacturer Information
Brand
Cooper Metalux
Manufacturers Part Number
8TVT3-232DR-UNV-EB81-WL-GT4-U
GTIN
00080083534319
UPC
080083534319
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Packaging
Weight per each
17.2099
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat