993P - 4" Trim Coilex Baffle White Trim W/Black Baffle

Halo

  • $32.24 (Each)
  • $32.24 (Each)

  • $193.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
993P
Manufacturer
Halo
Manufacturer's Part Number
993P
Description
4" Trim Coilex Baffle White Trim W/Black Baffle
4" Trim Coilex Baffle White Trim With Black Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628223 / 00080083628223
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.24 (Each)
Standard Packaging
$193.44 (Per 6)
Resources
Attachments
 
 
993P - Specification Sheet
Images
 
 
993P - Large Image
 
993P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.125 IN Length 5.25 IN Width 2.75 IN Height
Descriptions
Product Type
Black Coilex Baffle, White Trim
Description
4" TRIM COILEX BAFFLE WHITE TRIM W/BLACK BAFFLE
extra long description
CLS 993P BLACK COILEX BAFFLE, WHITE
Long Description
4" Trim Coilex Baffle White Trim with Black Baffle
Special Features
Die cast trim ring with Coilex® baffle precision baffle
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
993P
GTIN
00080083628223
UPC
080083628223
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
standard
N/A
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat