993W1 - 4" Trim Coilex Baffle White Trim W/White Baffle

Halo

  • $31.16 (Each)
  • $31.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
993W1
Manufacturer
Halo
Manufacturer's Part Number
993W
Description
4" Trim Coilex Baffle White Trim W/White Baffle
4" Trim Coilex Baffle White Trim With White Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628483 / 00080083628483
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.16 (Each)
Resources
Images
 
 
993W1 - Large Image
 
993W1 - Small Image
Attachments
 
 
993W1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.125 IN Length 3.438 IN Width 2.75 IN Height
Descriptions
Product Type
White Coilex Baffle, Whit E Trim
Description
4" TRIM COILEX BAFFLE WHITE TRIM W/WHITE BAFFLE
Long Description
4" Trim Coilex Baffle White Trim with White Baffle
Special Features
Die cast trim ring with Coilex® baffle precision baffle
Construction
N/A
extra long description
CLS 993W WHITE COILEX BAFFLE, WHIT
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
993W
GTIN
00080083628483
UPC
080083628483
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat