998P - 4" Trim Eyeball R16, PAR16 Lamp White Trim With WH

Halo

  • $52.77 (Each)
  • $52.77 (Each)

  • $316.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
998P
Manufacturer
Halo
Manufacturer's Part Number
998P
Description
4" Trim Eyeball R16, PAR16 Lamp White Trim With WH
4" Trim Eyeball R16, PAR16 Lamp White Trim With White Eyeball
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083628209 / 00080083628209
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.77 (Each)
Standard Packaging
$316.62 (Per 6)
Resources
Images
 
 
998P - Large Image
 
998P - Large Image
Attachments
 
 
998P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.125 IN Length 5.25 IN Width 2.75 IN Height
Descriptions
Product Type
White Eyeball 30 Tilt
Description
4" TRIM EYEBALL R16, PAR16 LAMP WHITE TRIM WITH WH
Long Description
4" Trim Eyeball R16, PAR16 Lamp White Trim with White Eyeball
Special Features
Adjustable Eyeball for use with PAR16 and R16 lamps
Construction
N/A
extra long description
CLS 998P WHITE EYEBALL 30 TILT
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
998P
GTIN
00080083628209
UPC
080083628209
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat