999W - 4" Trim Reflector Cone White Trim With White Refle

Halo

  • $45.77 (Each)
  • $45.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
999W
Manufacturer
Halo
Manufacturer's Part Number
999W
Description
4" Trim Reflector Cone White Trim With White Refle
4" Trim Reflector Cone White Trim With White Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961394287 / 00623961394287
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.77 (Each)
Resources
Images
 
 
999W - Large Image
 
999W - Large Image
Attachments
 
 
999W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast trim ring with metal reflector
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.201 IN Length 4.301 IN Width 8.201 IN Height
Descriptions
Product Type
Reflector Trim Matte White
Description
4" TRIM REFLECTOR CONE WHITE TRIM WITH WHITE REFLE
Long Description
4" Trim Reflector Cone White Trim with White Reflector
Special Features
Die cast trim ring with metal reflector
Construction
N/A
extra long description
CLS 999W REFLECTOR TRIM MATTE WHITE
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
999W
Brand
HALO
GTIN
00623961394287
UPC
623961394287
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat