AB1 - 3/4 X 25 Anchor Bolts

Cooper Poles

  • $51.45 (Each)
  • $51.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB1
Manufacturer
Cooper Poles
Manufacturer's Part Number
AB1
Description
3/4 X 25 Anchor Bolts
3/4" X 25 Anchor Bolt W/2 Nuts, 2 Flat Washer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662400115014 / 00662400115014
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.45 (Each)
Resources
Images
 
 
AB1 - Large Image
 
AB1 - Large Image
Attachments
 
 
AB1 - Specification Sheet
Brochures
 
 
AB1 - Brochure
Other Links
 
 
AB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
27.8 IN Length 1.0 IN Width 1.7 IN Height
Descriptions
Product Type
3/4 X 25 Anchor Boltw/2 Nuts, 2 Flatwshr
Description
3/4 X 25 ANCHOR BOLTS
extra long description
CLS AB1 3/4 X 25 ANCHOR BOLTW/2 NUT
Long Description
3/4" X 25 Anchor Bolt w/2 Nuts, 2 Flat Washer
Special Features
ASTM A500 grade “B” shaft
Additional Information
Fixture Type
Accessory
Manufacturer Information
Brand
Cooper Poles
GTIN
00662400115014
UPC
662400115014
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
POLES
Packaging
Weight per each
3.15
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat