AEL246SD - Led Emergency Light Silver 5000K Self Diagnostics

Sure-Lites

  • $322.08 (Each)
  • $322.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEL246SD
Manufacturer
Sure-Lites
Manufacturer's Part Number
AEL246SD
Description
Led Emergency Light Silver 5000K Self Diagnostics
Architectural Emergency Light, Led, 4600K, Silver, Self-Diagnostics
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083679751 / 00080083679751
Weight per unit
5.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.08 (Each)
Resources
Images
 
 
AEL246SD - Large Image
 
AEL246SD - Large Image
Other Links
 
 
AEL246SD - Other
 
AEL246SD - Other
 
AEL246SD - Other
Attachments
 
 
AEL246SD - Specification Sheet
Brochures
 
 
AEL246SD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.008A at 277V
Number of Lamps
1
Voltage Rating
120-277V
Wattage
2.3W at 277V
Material
Die-Cast Aluminum
Dimensions and Weight
Size
6.0 IN Length 6.0 IN Width 4.25 IN Height
Descriptions
Product Type
Arch Emergency Light, 4600K, Bru Al, SD
Description
LED EMERGENCY LIGHT SILVER 5000K SELF DIAGNOSTICS
extra long description
CLS AEL246SD ARCH EMERGENCY LIGHT,
Long Description
Architectural Emergency Light, LED, 4600K, Silver, Self-Diagnostics
Special Features
Voltage input of 120/277 VAC
Additional Information
lumens
N/A
Fixture Type
Emergency Light
battery
True
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
AEL246SD
GTIN
00080083679751
UPC
080083679751
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
5.09
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat