ALB4A40GY - 40W Led Area LT 4K 4000L Gry 50K HRS W/PC

Halo Outdoor

  • $68.80 (Each)
  • $68.80 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALB4A40GY
Manufacturer
Halo Outdoor
Manufacturer's Part Number
ALB4A40GY
Description
40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083137527 / 00080083137527
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.80 (Each)
Resources
Images
 
 
ALB4A40GY - Large Image
 
ALB4A40GY - Large Image
Other Links
 
 
ALB4A40GY - Other
Attachments
 
 
ALB4A40GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.34 A
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
11.0 IN Length 4.313 IN Width 8.0 IN Height
Descriptions
Long Description
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey
Special Features
Constructed of rugged die cast aluminum housing
Description
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC
Product Type
Basic Area Light, 4000 LMN, 4000K, Gy
extra long description
CLS ALB4A40GY BASIC AREA LIGHT, 400
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
ALB4A40GY
GTIN
00080083137527
UPC
080083137527
Taxonomies, Classifications, and Categories
Type
Area/Site/Roadway
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;FCC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat