AP2SQLED - *Delisted* Led Dual Square Head Emergency Light

All-Pro Emergency

  • $39.51 (Each)
  • $39.51 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP2SQLED
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
AP2SQLED
Description
*Delisted* Led Dual Square Head Emergency Light
Led Emergency, Plastic, SQ Heads
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083824922 / 00080083824922
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
AP2SQLED - Large Image
 
AP2SQLED - Large Image
Attachments
 
 
AP2SQLED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.006
Voltage Rating
120/277V
Wattage
2
Lamp Type
LED
Number of Lamps
N/A
Dimensions and Weight
Size
12.25 IN Length 4.0 IN Width 5.0 IN Height
Descriptions
Product Type
Led Plastic Em, SQ Heads
extra long description
CLS AP2SQLED LED PLASTIC EM, SQ HEA
Description
*DELISTED* LED DUAL SQUARE HEAD EMERGENCY LIGHT
Long Description
LED Emergency, plastic, Sq Heads
Special Features
LED source
Additional Information
lumens
80
Fixture Type
Emergency Light
Manufacturer Information
Brand
COOPER LIGHTING
Manufacturers Part Number
AP2SQLED
GTIN
00080083824922
UPC
080083824922
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
NEC/OSHA;NFPA;UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
2 View Store

* All prices subject to change.

Begin Live Chat