AP2SQLED30 - Led Dual Square Head Emer Light

All-Pro Emergency

  • $36.27 (Each)
  • $36.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP2SQLED30
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
AP2SQLED30
Description
Led Dual Square Head Emer Light
Led Emergency Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083264285 / 00080083264285
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.27 (Each)
Resources
Images
 
 
AP2SQLED30 - Large Image
 
AP2SQLED30 - Small Image
Attachments
 
 
AP2SQLED30 - Specification Sheet
Other Links
 
 
AP2SQLED30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.06 A
Wattage
0.33 W
Voltage Rating
120/277 VAC
Number of Lamps
2
Lamp Type
LED
Dimensions and Weight
Size
9.646 IN Length 4.882 IN Width 3.071 IN Height
Descriptions
Product Type
Led Plastic Em, SQ Heads, 30 FT Egress
extra long description
CLS AP2SQLED30 LED PLASTIC EM, SQ H
Long Description
LED Emergency Light
Special Features
Provides emergency lighting for a mininum of 90 minutes
Description
LED DUAL SQUARE HEAD EMER LIGHT
Additional Information
Fixture Type
Emergency Light
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
AP2SQLED30
GTIN
00080083264285
UPC
080083264285
Taxonomies, Classifications, and Categories
Type
Exit and Emergency
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Surface
Application
lighting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat