APC7G - 120/277V Led Exit & Emergency Sign

All-Pro Emergency

  • $75.99 (Each)
  • $75.99 (Each)

  • $455.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APC7G
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APC7G
Description
120/277V Led Exit & Emergency Sign
Combo Unit, White Housing, Led-Exit, (2) Led Emergency Light Heads, Universal Face Green Letters
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
080083567164 / 00080083567164
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.99 (Each)
Standard Packaging
$455.94 (Per 6)
Resources
Images
 
 
APC7G - Small Image
 
APC7G - Large Image
Attachments
 
 
APC7G - Specification Sheet
Other Links
 
 
APC7G - Other
 
APC7G - Other
 
APC7G - Other
Brochures
 
 
APC7G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Thermoplastic
amperage rating
0.09A
Number of Lamps
1
Wattage
1.68 W at 277 V
Voltage Rating
120/277V
Dimensions and Weight
Size
2.6 IN Length 12.75 IN Width 8.2 IN Height
Descriptions
Description
120/277V LED EXIT & EMERGENCY SIGN
Product Type
All Pro Combo With Green Exit
extra long description
CLS APC7G ALL PRO COMBO WITH GREEN
Special Features
3.6V, .78W DC long lasting LED heads
Long Description
Combo Unit, White Housing, Led-Exit, (2) LED Emergency Light Heads, Universal Face Green Letters
Additional Information
Fixture Type
Emergency Exit Combination Light
battery
Nickel Cadmium
lumens
100
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APC7G
GTIN
00080083567164
UPC
080083567164
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
0.445
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat