APC7RG - Led Combo Unit Round Heads Red/Green Lettering

All-Pro Emergency

  • $40.00 (Each)
  • $40.00 (Each)

  • $320.00 (Per 8)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APC7RG
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APC7RG
Description
Led Combo Unit Round Heads Red/Green Lettering
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083280827 / 00080083280827
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Standard Packaging
$320.00 (Per 8)
Resources
Images
 
 
APC7RG - Large Image
 
APC7RG - Small Image
Attachments
 
 
APC7RG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.01A at 277V
Voltage Rating
120/277 VAC
Wattage
4.04W
Lamp Type
LED
Dimensions and Weight
Size
12.75 IN Length 7.875 IN Width 2.25 IN Height
Descriptions
Long Description
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish.
Special Features
Red / green selectable exit sign and emergency light
Description
LED COMBO UNIT ROUND HEADS RED/GREEN LETTERING
Product Type
All Pro Combo Red GRN
extra long description
CLS APC7RG ALL PRO COMBO RED GRN
Additional Information
Fixture Type
Exit Light
lumens
N/A
Manufacturer Information
Manufacturers Part Number
APC7RG
Brand
ALL-PRO EMERGENCY
GTIN
00080083280827
UPC
080083280827
Taxonomies, Classifications, and Categories
Type
Exit Signs
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
2.5
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
UL Listed;Title 20 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat