APCH7RG - Emergency/Exit Combo Remote Capacity Red/GRN LTR

All-Pro Emergency

  • $54.39 (Each)
  • $54.39 (Each)

  • $435.12 (Per 8)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APCH7RG
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APCH7RG
Description
Emergency/Exit Combo Remote Capacity Red/GRN LTR
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083280865 / 00080083280865
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.39 (Each)
Standard Packaging
$435.12 (Per 8)
Resources
Images
 
 
APCH7RG - Large Image
 
APCH7RG - Small Image
Attachments
 
 
APCH7RG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.01A at 277V
Voltage Rating
120/277 VAC
Wattage
3.79W
Lamp Type
LED
Dimensions and Weight
Size
13.25 IN Length 8.5 IN Width 2.6 IN Height
Descriptions
Product Type
All Pro Combo Red GRN PWRS 2 Ap Rem
extra long description
CLS APCH7RG ALL PRO COMBO RED GRN P
Long Description
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
Special Features
Red / green selectable exit sign and emergency light
Description
EMERGENCY/EXIT COMBO REMOTE CAPACITY RED/GRN LTR
Additional Information
Fixture Type
Exit Light
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APCH7RG
GTIN
00080083280865
UPC
080083280865
Taxonomies, Classifications, and Categories
Type
Exit Signs
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
2.6
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
UL Listed;Title 20 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat