APCH7RSQ - Emergency/Exit Combo Square Head Remote Capacity

All-Pro Emergency

  • $166.12 (Each)
  • $166.12 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APCH7RSQ
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APCH7RSQ
Description
Emergency/Exit Combo Square Head Remote Capacity
Apc Combo With Square Head, Self Powered, 120V/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083824908 / 00080083824908
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
APCH7RSQ - Large Image
 
APCH7RSQ - Large Image
Attachments
 
 
APCH7RSQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.015
Voltage Rating
120-277V
Wattage
3.4;3.6
Lamp Type
LED
Dimensions and Weight
Size
8.5 IN Length 13.25 IN Width 2.6 IN Height
Descriptions
Description
EMERGENCY/EXIT COMBO SQUARE HEAD REMOTE CAPACITY
Product Type
Plastic Led Combo Red, SQ Heads, Rem Cap
extra long description
CLS APCH7RSQ PLASTIC LED COMBO RED,
Long Description
APC Combo with Square Head, Self Powered, 120V/277V
Special Features
LED source for exit and emergency heads
Additional Information
Fixture Type
Exit Light
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APCH7RSQ
GTIN
00080083824908
UPC
080083824908
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat