APHL632SWUPL - 6 Lamp T8 Fbay

Metalux

  • $193.23 (Each)
  • $193.23 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHL632SWUPL
Manufacturer
Metalux
Manufacturer's Part Number
APHL632SWUPL
Description
6 Lamp T8 Fbay
Fluorescent Lamp, T8 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 32 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 15.48 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083622221 / 00080083622221
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
APHL632SWUPL - Small Image
 
APHL632SWUPL - Large Image
Specifications Sheets
 
 
APHL632SWUPL - Specification Sheet
Attachments
 
 
APHL632SWUPL - Specification Sheet
Other Links
 
 
APHL632SWUPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Wattage
32 W
Ballast Type
Universal Electronic
Number of Lamps
6
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Descriptions
Product Type
Fluorescent Lamp
extra long description
CLS APHL-632-SW-UPL ALLPRO HI-BAY,6
Long Description
FLuorescent Lamp, T8 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 32 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 15.48 lb
Short Description
FLuorescent Lamp, T8, 120/277V, 32W, 6 Lamp, High Bay Mount
Description
6 LAMP T8 FBAY
Special Features
Specular reflector with uplight
Additional Information
bulb shape
T8
Standards Met
UL/cUL Listed - Damp Location
Mounting Type
High Bay Mount
package quantity
34 PA
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHL632SWUPL
sub brand
APHL
GTIN
00080083622221
UPC
080083622221
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight
15.48 lb
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat