APP332 - Parabolic Trof 18 Cell 3 LMP E

Metalux

  • $132.01 (Each)
  • $132.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APP332
Manufacturer
Metalux
Manufacturer's Part Number
APP-332
Description
Parabolic Trof 18 Cell 3 LMP E
3 Lamp, 2'X4' Parabolic, 18 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083621866 / 00080083621866
Weight per unit
23.6499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.01 (Each)
Resources
Images
 
 
APP332 - Large Image
 
APP332 - Large Image
Attachments
 
 
APP332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Lamp Type
T8
amperage rating
0.347 (at 277V)
Voltage Rating
120-277V
Number of Lamps
3
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Allpro Parab 2X4 3L Unv1
Description
PARABOLIC TROF 18 CELL 3 LMP E
extra long description
CLS APP-332 ALLPRO PARAB 2X4 3L UNV
Long Description
3 LAMP, 2'X4' PARABOLIC, 18 CELL, SEMI SPECULAR LOUVER, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Cell parabolic louver
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APP-332
GTIN
00080083621866
UPC
080083621866
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Parabolics
Packaging
Weight per each
23.6499
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat