APP332L735 - Parabolic Trof 18 Cell 3 LMP E

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APP332L735
Manufacturer
Metalux
Manufacturer's Part Number
APP-332-L735
Description
Parabolic Trof 18 Cell 3 LMP E
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083621910 / 00080083621910
Weight per unit
27.3599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APP332L735 - Large Image
 
APP332L735 - Small Image
 
APP332L735 - Large Image
 
APP332L735 - Large Image
 
APP332L735 - Large Image
 
APP332L735 - Large Image
Attachments
 
 
APP332L735 - Specification Sheet
 
APP332L735 - Specification Sheet
 
APP332L735 - Specification Sheet
 
APP332L735 - Specification Sheet
Other Links
 
 
APP332L735 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
3
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Style
Open Office, Retail
Color
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
Dimensions and Weight
Size
Open Office, Retail
Length
Open Office, Retail
Descriptions
Product Type
Allpro Parab 2X4 3L UNV2 35K
Description
PARABOLIC TROF 18 CELL 3 LMP E
extra long description
ETNCL APP-332-L735 ALLPRO PARAB 2X4
Special Features
Cooper Metalux
Additional Information
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APP-332-L735
sub brand
Open Office, Retail
GTIN
00080083621910
UPC
080083621910
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Parabolics
Trade Size
aperture size
Lithonia Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
27.3599
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat