APT232 - *Delisted* 2 Lamp, 2'X4' Static Lensed TR

Metalux

  • $115.06 (Each)
  • $115.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT232
Manufacturer
Metalux
Manufacturer's Part Number
APT-232
Description
*Delisted* 2 Lamp, 2'X4' Static Lensed TR
2 Lamp, 2'X4' Lensed Troffer, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083622009 / 00080083622009
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.06 (Each)
Resources
Images
 
 
APT232 - Large Image
 
APT232 - Large Image
Attachments
 
 
APT232 - Specification Sheet
Other Links
 
 
APT232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.231 (at 277V)
Voltage Rating
120/277V 50/60 Hz Electronic
Number of Lamps
2
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Allpro Troffer 2X4 2L A12 Unv1
Description
2 LAMP, 2'X4' STATIC LENSED TR
Long Description
2 LAMP, 2'X4' LENSED TROFFER, PRISMATIC LENS, NEMA PREMUIM T8 UNV ELECTRONIC BALLAST
Special Features
Designed for T8 lamps
extra long description
CLS APT-232 ALLPRO TROFFER 2X4 2L A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT-232
GTIN
00080083622009
UPC
080083622009
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat