APT332L935F - *Delisted* 3 Lamp, 2'X4' Static Lensed Troffer

Metalux Ap

  • $97.10 (Each)
  • $97.10 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT332L935F
Manufacturer
Metalux Ap
Manufacturer's Part Number
APT-332-L735F
Description
*Delisted* 3 Lamp, 2'X4' Static Lensed Troffer
3 Lamp, 2'X4' Lensed Troffer, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast W/735 Lamps & Flex
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621996 / 00080083621996
Weight per unit
23.8299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
APT332L935F - Small Image
 
APT332L935F - Large Image
Attachments
 
 
APT332L935F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
347m A
Lamp Type
T8
Voltage Rating
120/277V 50/60 Hz Electronic
Descriptions
Description
*DELISTED* 3 LAMP, 2'X4' STATIC LENSED TROFFER
Extra Long Description
ETNCL APT-332-L735F ALLPRO TROFFER
Long Description
3 LAMP, 2'X4' LENSED TROFFER, PRISMATIC LENS, NEMA PREMUIM T8 UNV ELECTRONIC BALLAST W/735 LAMPS & FLEX
Product Type
Allpro Troffer 2X4 3L A12 UNV1 35K Flex
Special Features
Designed for T8 lamps
Manufacturer Information
Brand
METALUX AP
Manufacturers Part Number
APT-332-L735F
Sub Brand
APT Series
GTIN
00080083621996
UPC
080083621996
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight per each
23.8299
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat