APWGPW432 - 4' 4 Lamp Wrap Electronic Ballast

Metalux

  • $89.44 (Each)
  • $89.44 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APWGPW432
Manufacturer
Metalux
Manufacturer's Part Number
APW-GPW432
Description
4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083622139 / 00080083622139
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.44 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
36
Resources
Images
 
 
APWGPW432 - Large Image
 
APWGPW432 - Large Image
Attachments
 
 
APWGPW432 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.462 (at 277V)
Current Rating
462 mA
Lamp Type
T8
Material
Steel
Number Of Lamps
4
Voltage Rating
120/277 V ac
Wattage
32 W
Material, Color, and Finish
Finish
Baked Enamel
Style
(blank)
Dimensions and Weight
Height
2-1/2 in;63 mm
Length
12 in;305 mm
Descriptions
Description
4' 4 LAMP WRAP ELECTRONIC BALLAST
Extra Long Description
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T
Features
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi
Long Description
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb
Product Type
Wraparound Luminaire
Short Description
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount
Special Features
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs.
Additional Information
For Use With
Schools;Offices and Other Commercial
Mounting Type
Surface Mount
Package Quantity
1 ct
Standards Met
ISO Certified;UL/cUL Listed
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APWGPW432
Sub Brand
APW-GPW Series
GTIN
00080083622139
UPC
080083622139
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparounds
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
lighting
Frequency Rating
50/60 Hz
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

* All prices subject to change.

Begin Live Chat