APWR1BK - Led Single Remote Emergency Head - Black

All-Pro Emergency

  • $41.04 (Each)
  • $41.04 (Each)

  • $1,231.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APWR1BK
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APWR1BK
Description
Led Single Remote Emergency Head - Black
Single Remote Head Led Emergency Heads Wet Location Listed, White Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083805457 / 00080083805457
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.04 (Each)
Standard Packaging
$1,231.20 (Per 30)
Resources
Images
 
 
APWR1BK - Large Image
 
APWR1BK - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
APWR1BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.216 A
Wattage
0.78W
Number of Lamps
1
Voltage Rating
3.6V DC
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
2.5 IN Length 5.0 IN Width 5.0 IN Height
Descriptions
extra long description
CLS APWR1BK PLASTIC LED REMOTE,3.6
Description
LED SINGLE REMOTE EMERGENCY HEAD - BLACK
Product Type
Plastic Led Remote, 3.6 V, Single, Black
Long Description
Single Remote Head LED Emergency Heads Wet Location Listed,White Housing
Special Features
3.6V, .78W DC long lasting LED heads
Additional Information
Fixture Type
Emergency Light
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APWR1BK
GTIN
00080083805457
UPC
080083805457
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant;Wet Locations Listed;UL Listed
Mounting
Wall Switch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat