APX6R - Led Exit White Red LTR Ac Only (No Btry) Uni Face

All-Pro Emergency

  • $49.35 (Each)
  • $49.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APX6R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APX6R
Description
Led Exit White Red LTR Ac Only (No Btry) Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083566518 / 00080083566518
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.35 (Each)
Resources
Images
 
 
APX6R - Small Image
 
APX6R - Large Image
 
APX6R - Large Image
Specifications Sheets
 
 
APX6R - Specification Sheet
Attachments
 
 
APX6R - Specification Sheet
Brochures
 
 
APX6R - Brochure
Other Links
 
 
APX6R - Other
 
APX6R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Wattage
1.31 W @ 120 V;1.74 W @ 277 V
amperage rating
0.07A/0.08 A
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Height
7-3/16 in;183 mm
Depth
1-5/8 in;41 mm
Length
11-5/8 in;295 mm
Size
12.1 IN Length 2.5 IN Width 7.6 IN Height
Descriptions
Product Type
Thermoplastic Exit Sign
Description
LED EXIT WHITE RED LTR AC ONLY (NO BTRY) UNI FACE
Long Description
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 1.31 W @ 120 V;1.74 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery (APX7) - Sealed Nickel Cadmium Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Features
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Short Description
Thermoplastic Exit Sign, 120/277 VAC, Self Powered
extra long description
CLS APX6R ALL PRO AC ONLY RED EXIT
Special Features
Long-life LED lamps provide uniform diffused illumination
Additional Information
Number of Faces
Universal
Text Color
Red
Battery Type
Battery (APX7) - Sealed Nickel Cadmium
bulb type
LED
Warranty
5 yr;7 yr (Battery)
includes
Snap-Fit Canopy;Captive Mounting Screw
Standards Met
UL924 Listed Damp Location
Mounting Type
Surface Mount
package quantity
1 ct
battery
N/A
lumens
N/A
Fixture Type
Exit Light
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APX6R
GTIN
00080083566518
UPC
080083566518
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat