APX7RG - Led Exit White Red/Green LTR Self Powered Uni Face

All-Pro Emergency

  • $24.17 (Each)
  • $24.17 (Each)

  • $145.02 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APX7RG
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APX7RG
Description
Led Exit White Red/Green LTR Self Powered Uni Face
Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083281107 / 00080083281107
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.17 (Each)
Standard Packaging
$145.02 (Per 6)
Resources
Images
 
 
APX7RG - Small Image
 
APX7RG - Large Image
Attachments
 
 
APX7RG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.093
Voltage Rating
120/277 VAC
Wattage
3.12
Lamp Type
LED
Dimensions and Weight
Size
12.1 IN Length 2.63 IN Width 7.5 IN Height
Descriptions
Product Type
All Pro Exit Red GRN Self Power
extra long description
CLS APX7RG ALL PRO EXIT RED GRN SEL
Description
LED EXIT WHITE RED/GREEN LTR SELF POWERED UNI FACE
Long Description
Exit Sign, Nickel Cadmium battery, Universal, Field Selectable Red or Green, White
Special Features
Field selectable red or green faces, single or double sided
Additional Information
Fixture Type
Exit Light
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APX7RG
GTIN
00080083281107
UPC
080083281107
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
2.2
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
Title 20 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat