APXEL71R - Edge Lit 1F Red Exit

All-Pro Emergency

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APXEL71R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APXEL71R
Description
Edge Lit 1F Red Exit
Exit Sign Edge Lit, 1F, Red, Battery
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083635467 / 00080083635467
Weight per unit
3.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
APXEL71R - Other
Images
 
 
APXEL71R - Large Image
 
APXEL71R - Large Image
Attachments
 
 
APXEL71R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.03A/0.02A
Number of Lamps
1
Voltage Rating
120/277V
Wattage
4.1W
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
16.0 IN Length 11.25 IN Width 2.125 IN Height
Descriptions
Product Type
Edge-Lit, 1F, Red, WHT, Battery
Description
EDGE LIT 1F RED EXIT
extra long description
CLS APXEL71R EDGE-LIT,1F,RED,WHT,BA
Long Description
Exit Sign Edge Lit, 1F, Red, Battery
Special Features
LED Exit Sign
Additional Information
Fixture Type
Exit Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Manufacturers Part Number
APXEL71R
Brand
ALL-PRO EMERGENCY
GTIN
00080083635467
UPC
080083635467
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
3.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant;NEC/OSHA
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat