AXCL6ARL - 56W Led Wallpack Modern Refractive Lens 4K

Lumark

  • $249.90 (Each)
  • $249.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCL6ARL
Manufacturer
Lumark
Manufacturer's Part Number
AXCL6ARL
Description
56W Led Wallpack Modern Refractive Lens 4K
Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083811649 / 00080083811649
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.90 (Each)
Resources
Images
 
 
AXCL6ARL - Large Image
 
AXCL6ARL - Large Image
Attachments
 
 
AXCL6ARL - Specification Sheet
Brochures
 
 
AXCL6ARL - Brochure
Other Links
 
 
AXCL6ARL - Other
 
AXCL6ARL - Other
 
AXCL6ARL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.44
Number of Lamps
1
Voltage Rating
120-277V
Ballast Type
N/A
Lamp Included
True
Wattage
56
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
Axc, LRG, 50W, 4000K, RL, 120-277V
extra long description
CLS AXCL6ARL AXC,LRG,50W,4000K,RL,1
Description
56W LED WALLPACK MODERN REFRACTIVE LENS 4K
Long Description
Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCL6ARL
GTIN
00080083811649
UPC
080083811649
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;DLC Qualified
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat