AXCL8A - 72W Led Wallpack Modern Full Cutoff 4K

Lumark

  • $343.16 (Each)
  • $343.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCL8A
Manufacturer
Lumark
Manufacturer's Part Number
AXCL8A
Description
72W Led Wallpack Modern Full Cutoff 4K
Axcent Large Wall Pack, 72W, 4000K, 120-277V, Full Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083811588 / 00080083811588
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.16 (Each)
Resources
Images
 
 
AXCL8A - Large Image
 
AXCL8A - Small Image
Other Links
 
 
AXCL8A - Other
 
AXCL8A - Other
Attachments
 
 
AXCL8A - Specification Sheet
Brochures
 
 
AXCL8A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.60 at 120V
Number of Lamps
1
Voltage Rating
120-277V
Wattage
72 W
Ballast Type
N/A
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Long Description
Axcent Large Wall Pack, 72W, 4000K, 120-277V, Full Cutoff
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Description
72W LED WALLPACK MODERN FULL CUTOFF 4K
Product Type
Axc, LRG, 66W, 4000K, FC, 120-277V
extra long description
CLS AXCL8A AXC,LRG,66W,4000K,FC,120
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCL8A
GTIN
00080083811588
UPC
080083811588
Taxonomies, Classifications, and Categories
Type
WALL MOUNT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;DLC Qualified
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat