AXCL8ARL - 72W Led Wallpack Modern Refractive Lens 4K

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCL8ARL
Manufacturer
Lumark
Manufacturer's Part Number
AXCL8ARL
Description
72W Led Wallpack Modern Refractive Lens 4K
Axcent Large Wall Pack, 72W, 4000K, 120-277V, RL Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083811663 / 00080083811663
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AXCL8ARL - Large Image
 
AXCL8ARL - Large Image
Attachments
 
 
AXCL8ARL - Specification Sheet
Brochures
 
 
AXCL8ARL - Brochure
Other Links
 
 
AXCL8ARL - Other
 
AXCL8ARL - Other
 
AXCL8ARL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.60 at 120V
Number of Lamps
1
Voltage Rating
120-277V
Wattage
72 W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Description
72W LED WALLPACK MODERN REFRACTIVE LENS 4K
Product Type
Axc, LRG, 66W, 4000K, RL, 120-277V
extra long description
CLS AXCL8ARL AXC,LRG,66W,4000K,RL,1
Long Description
Axcent Large Wall Pack, 72W, 4000K, 120-277V, RL Lens
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCL8ARL
GTIN
00080083811663
UPC
080083811663
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;DLC Qualified
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat