AXCS3A - 27W Led Wallpack Modern Full Cutoff 4K

Lumark

  • $194.88 (Each)
  • $194.88 (Each)

  • $1,169.28 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCS3A
Manufacturer
Lumark
Manufacturer's Part Number
AXCS3A
Description
27W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 27W, 4000K, 120-277V, Full Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083888009 / 00080083888009
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.88 (Each)
Standard Packaging
$1,169.28 (Per 6)
Resources
Images
 
 
AXCS3A - Large Image
 
AXCS3A - Small Image
Other Links
 
 
AXCS3A - Other
 
AXCS3A - Other
Attachments
 
 
AXCS3A - Specification Sheet
Brochures
 
 
AXCS3A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.23 at 120V
Voltage Rating
120-277V
Wattage
27 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
Axc, SM, 30W, 4000K, FC, Carbon Bronze
Description
27W LED WALLPACK MODERN FULL CUTOFF 4K
extra long description
CLS AXCS3A AXC,SM,30W,4000K,FC,CARB
Long Description
Axcent Small Wall Pack, 27W, 4000K, 120-277V, Full Cutoff
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCS3A
GTIN
00080083888009
UPC
080083888009
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
6.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat