BLD406930WH - 4" 8W Led Surface Mount 30K 690LM

Halo

  • $30.28 (Each)
  • $30.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD406930WH
Manufacturer
Halo
Manufacturer's Part Number
BLD406930WH
Description
4" 8W Led Surface Mount 30K 690LM
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083826667 / 00080083826667
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.28 (Each)
Resources
Images
 
 
BLD406930WH - Small Image
 
BLD406930WH - Large Image
Attachments
 
 
BLD406930WH - Specification Sheet
Other Links
 
 
BLD406930WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
70m
Wattage
8 W
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
BLD, 4 In, 600 LM, 90 Cri 3000K, WH
extra long description
ETNCL-CAN BLD406930WH BLD, 4 IN, 60
Description
4" 8W LED SURFACE MOUNT 30K 690LM
Long Description
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 IN, 600 LM, 90 CRI 3000K, WH|Cooper Lighting BLD406930WH|CooperLighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|HALO - COOPER LIGHTING BLD406930WH|Halo BLD406930WH
Special Features
Low profile surface luminaire with wide distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
BLD406930WH
sub brand
BLD4 Surface LED Downlight
GTIN
00080083826667
UPC
080083826667
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat