BLD4089SWHR - 4" 8W Led Surface Mount 27-5K 802LM

Halo

  • $28.48 (Each)
  • $28.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD4089SWHR
Manufacturer
Halo
Manufacturer's Part Number
BLD4089SWHR
Description
4" 8W Led Surface Mount 27-5K 802LM
4" Backlit Led Downlight, 800 Lumen Selectable 2700K-5000K, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083826766 / 00080083826766
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.48 (Each)
Resources
Images
 
 
BLD4089SWHR - Large Image
 
BLD4089SWHR - Small Image
Attachments
 
 
BLD4089SWHR - Specification Sheet
Brochures
 
 
BLD4089SWHR - Brochure
Other Links
 
 
BLD4089SWHR - Other
 
BLD4089SWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS BLD4089SWHR BLD4, 800 LM, 90 CR
Product Type
BLD4, 800 LM, 90 Cri Sel CCT, WH, R
Description
4" 8W LED SURFACE MOUNT 27-5K 802LM
Long Description
4" Backlit LED Downlight, 800 lumen Selectable 2700K-5000K, 120V
Special Features
Low profile surface downlight with wide distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
BLD4089SWHR
GTIN
00080083826766
UPC
080083826766
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD4 LED
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat