BLD606930WH - 6" 8W Led Surface Mount 30K 700LM

Halo

  • $20.95 (Each)
  • $20.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD606930WH
Manufacturer
Halo
Manufacturer's Part Number
BLD606930WH
Description
6" 8W Led Surface Mount 30K 700LM
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD606930WH|Cooperlighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|Halo - Cooper Lighting BLD606930WH|Halo BLD606930WH
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083826704 / 00080083826704
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Resources
Images
 
 
BLD606930WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
amperage rating
70m
Wattage
8 W
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
ETNCL-CAN BLD606930WH BLD, 6 IN, 60
Product Type
BLD, 6 In, 600 LM, 90 Cri 3000K, WH
Description
6" 8W LED SURFACE MOUNT 30K 700LM
Long Description
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 IN, 600 LM, 90 CRI 3000K, WH|Cooper Lighting BLD606930WH|CooperLighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|HALO - COOPER LIGHTING BLD606930WH|Halo BLD606930WH
Special Features
Low profile surface luminaire with wide distribution
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
BLD606930WH
sub brand
Prevail Series
GTIN
00080083826704
UPC
080083826704
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD6 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat