BLD606930WHR - 6" 8W Led Surface Mount 30K 700LM

Halo

  • $20.95 (Each)
  • $20.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD606930WHR
Manufacturer
Halo
Manufacturer's Part Number
BLD606930WHR
Description
6" 8W Led Surface Mount 30K 700LM
6 Inch, Surface Mount Led Downlight, 3000K, 90 Cri, 700 Lumen, 120V, 8.2 W, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083826780 / 00080083826780
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Resources
Images
 
 
BLD606930WHR - Large Image
 
BLD606930WHR - Large Image
Attachments
 
 
BLD606930WHR - Specification Sheet
Brochures
 
 
BLD606930WHR - Brochure
Other Links
 
 
BLD606930WHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A
Voltage Rating
120V
Wattage
8W
Lamp Type
LED
Descriptions
Product Type
BLD 6 In, 600LM, 90 Cri 3000K, WH R
Description
6" 8W LED SURFACE MOUNT 30K 700LM
extra long description
CLS BLD606930WHR BLD 6 IN, 600LM, 9
Long Description
6 Inch, Surface Mount LED Downlight, 3000K, 90 CRI, 700 Lumen, 120V, 8.2 W, Matte White
Special Features
Low profile surface downlight with wide distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
BLD606930WHR
GTIN
00080083826780
UPC
080083826780
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD6 LED
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
RoHS Compliant;Energy Star Certified;Title 24 Compliant;Wet Locations Listed;Damp Locations Listed;cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat