CGTSURF22 - 2X2 CGT Surface Mount Kit

Metalux

  • $31.72 (Each)
  • $31.72 (Each)

In-Stock: 91 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGTSURF22
Manufacturer
Metalux
Manufacturer's Part Number
CGTSURF22
Description
2X2 CGT Surface Mount Kit
2X2 CGT Surface Mount Kit.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
080083083121 / 00080083083121
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
CGTSURF22 - Large Image
 
CGTSURF22 - Large Image
Attachments
 
 
CGTSURF22 - Specification Sheet
Other Links
 
 
CGTSURF22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
N/A
Dimensions and Weight
Size
4.375 IN Length 2.563 IN Width 24.813 IN Height
Descriptions
Product Type
2X2 CGT Surface Mount Kit
Description
2X2 CGT SURFACE MOUNT KIT
extra long description
CLS CGTSURF22 2X2 CGT SURFACE MOUNT
Long Description
2x2 CGT Surface Mount Kit.
Special Features
1x4, 2x2, and 2x4 sizes available
Additional Information
Fixture Type
Accessory-Mounting
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
CGTSURF22
GTIN
00080083083121
UPC
080083083121
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Mounting
N/A
standard
N/A
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat