CGTSURF24 - 2X4 CGT Surface Mount Kit

Metalux

  • $46.52 (Each)
  • $46.52 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGTSURF24
Manufacturer
Metalux
Manufacturer's Part Number
CGTSURF24
Description
2X4 CGT Surface Mount Kit
2X4 CGT Surface Mount Kit.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
080083083107 / 00080083083107
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.52 (Each)
Resources
Images
 
 
CGTSURF24 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
CGTSURF24 - Large Image
Attachments
 
 
CGTSURF24 - Specification Sheet
Other Links
 
 
CGTSURF24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
N/A
Dimensions and Weight
Size
49.25 IN Length 4.375 IN Width 2.563 IN Height
Descriptions
Product Type
2X4 CGT Surface Mount Kit
Description
2X4 CGT SURFACE MOUNT KIT
extra long description
CLS CGTSURF24 2X4 CGT SURFACE MOUNT
Long Description
2x4 CGT Surface Mount Kit.
Special Features
1x4, 2x2, and 2x4 sizes available
Additional Information
Fixture Type
Accessory-Mounting
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
CGTSURF24
GTIN
00080083083107
UPC
080083083107
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat