CLCSLED40SMUNV - 36W Led Canopy 40K 4839LM

Lumark

  • $414.52 (Each)
  • $414.52 (Each)
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
CLCSLED40SMUNV
Manufacturer
Lumark
Manufacturer's Part Number
CLCSLED40SMUNV
Description
36W Led Canopy 40K 4839LM
Led Canopy Light, 4000 K, 4839 LM Brightness (Lumens), 36 W, 120 to 277 V, 0.31 A, Powder Coat Paint, Die-Cast Aluminum Housing Material, White Housing Color, Non Dimmable, 3-15/16 In Height, 10-5/16 In Length, Surface Mount;Recessed Mount, -40 °C Operating Temperature, +25 °C Operating Temperature, 5 Yr Warranty, 0.1 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083776061 / 00080083776061
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$414.52 (Each)
Resources
Images
 
 
CLCSLED40SMUNV - Small Image
 
CLCSLED40SMUNV - Large Image
 
CLCSLED40SMUNV - Large Image
 
CLCSLED40SMUNV - Large Image
 
CLCSLED40SMUNV - Large Image
Specifications Sheets
 
 
CLCSLED40SMUNV - Specification Sheet
Attachments
 
 
CLCSLED40SMUNV - Specification Sheet
 
CLCSLED40SMUNV - Specification Sheet
 
CLCSLED40SMUNV - Specification Sheet
Other Links
 
 
CLCSLED40SMUNV - Other
 
CLCSLED40SMUNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
0.31 A
Wattage
36 W
Lamp Type
LED
Ballast Type
LED Driver
amperage rating
0.31 at 120V
Number of Lamps
1
Material, Color, and Finish
color temperature
4000 K
Housing Material
Die-Cast Aluminum
housing color
White
Style
(blank)
Dimensions and Weight
Height
3-15/16 in
Length
10-5/16 in
Descriptions
Product Type
LED Canopy Light
Features
The CLCSLED canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCSLED luminaire virtually impenetrable to contaminants. UL/cUL wet location listed. Replaces up to 400W metal halide equivalent. The CLCSLED canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thrus, covered side walks and hospitality entryways.
Long Description
LED Canopy Light, 4000 K, 4839 lm Brightness (Lumens), 36 W, 120 to 277 V, 0.31 A, Powder Coat Paint, Die-Cast Aluminum Housing Material, White Housing Color, Non Dimmable, 3-15/16 in Height, 10-5/16 in Length, Surface Mount;Recessed Mount, -40 °C Operating Temperature, +25 °C Operating Temperature, 5 yr Warranty, 0.1 lb
Short Description
LED Canopy Light, 4000K, 4839 lm, 36W, 120 to 277V
Description
36W LED CANOPY 40K 4839LM
extra long description
ETNCL CLCSLED-40-SM-UNV 36W LED CAN
Special Features
Low-Profile, die-cast aluminum housing
Additional Information
Housing Finish
Powder Coat Paint
Brightness (Lumens)
4839 lm
Mounting Type
Surface Mount;Recessed Mount
ip rating
IP66
Minimum Operating Temperature
-40 °C
Warranty
5 yr
Maximum Operating Temperature
+25 °C
Standards Met
UL/cUL Listed;DLC Listed
package quantity
1 ct
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
CLCSLED40SMUNV
sub brand
CLCS Canopy
GTIN
00080083776061
UPC
080083776061
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed - Wet Location;DLC Qualified
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLCSLED40SMUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CLCSLED40SMUNV.

36W Led Canopy 40K 4839LM
  • Our Part #: CLCSLED40SMUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLCSLED-40-SM-UNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($414.52) ·
CLCSLED40SMUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$414.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to CLCSLED40SMUNV, though they may not be 100% alike.

Small Led Canopy, 40W , 4000K / 80CRI, 120-277V, 50/60HZ
  • Our Part #: CLCS15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLCS15
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.30) ·
CLCS15 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat