CTKRV1B - 29W Led Area LT TWSTLK PC 4500LM Dim

Lumark

  • $151.94 (Each)
  • $151.94 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV1B
Manufacturer
Lumark
Manufacturer's Part Number
CTKRV1B
Description
29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083865390 / 00080083865390
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.94 (Each)
Resources
Other Links
 
 
CTKRV1B - Other
 
CTKRV1B - Other
Images
 
 
CTKRV1B - Large Image
 
CTKRV1B - Small Image
Attachments
 
 
CTKRV1B - Specification Sheet
Brochures
 
 
CTKRV1B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
amperage rating
.11 at 277V
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
12.25 IN Length 7.063 IN Width 20.875 IN Height
Descriptions
Description
29W LED AREA LT TWSTLK PC 4500LM DIM
Product Type
CTKRV1B-Lumark, Low Lumen, 4000K, Unv
Special Features
Die-cast housing for durability in security lighting applications
Long Description
Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol
extra long description
CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
CTKRV1B
Brand
LUMARK
GTIN
00080083865390
UPC
080083865390
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat