CTKRV2B - 50W Led Area LT TWSTLK PC 7100LM Dim

Lumark

  • $167.12 (Each)
  • $167.12 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV2B
Manufacturer
Lumark
Manufacturer's Part Number
CTKRV2B
Description
50W Led Area LT TWSTLK PC 7100LM Dim
Caretaker 50W, 7100LM, Unv, Dimming, Photocontrol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083865406 / 00080083865406
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.12 (Each)
Resources
Images
 
 
CTKRV2B - Large Image
 
CTKRV2B - Large Image
Attachments
 
 
CTKRV2B - Specification Sheet
Brochures
 
 
CTKRV2B - Brochure
Other Links
 
 
CTKRV2B - Other
 
CTKRV2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Ballast Type
N/A
amperage rating
.17 at 277V
Number of Lamps
1
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.125 IN Length 12.25 IN Width 21.0 IN Height
Descriptions
Description
50W LED AREA LT TWSTLK PC 7100LM DIM
Product Type
CTKRV2B-Lumark, Mid Lumen, 4000K, Unv
extra long description
CLS CTKRV2B CTKRV2B-LUMARK, MID LUM
Long Description
Caretaker 50W, 7100lm, UNV, Dimming, Photocontrol
Special Features
Die-cast housing for durability in security lighting applications
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
CTKRV2B
Brand
LUMARK
GTIN
00080083865406
UPC
080083865406
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat