Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- amperage rating
-
.26 at 277V
- Number of Lamps
-
1
- Voltage Rating
-
120-277V
- Lamp Type
-
LED
- Ballast Type
-
N/A
- Material, Color, and Finish
-
- Style
-
(blank)
- Dimensions and Weight
-
- Size
-
12.25 IN Length 7.063 IN Width 20.875 IN Height
- Descriptions
-
- Description
-
71W LED AREA LT TWSTLK PC 9700LM DIM
- Product Type
-
CTKRV3B-Lumark, High Lumen, 4000K, Unv
- extra long description
-
CLS CTKRV3B CTKRV3B-LUMARK, HIGH LU
- Long Description
-
Caretaker 71W, 9700lm, UNV, Dimming, Photocontrol
- Special Features
-
Die-cast housing for durability in security lighting applications
- Additional Information
-
- Socket Type
-
N/A
- Manufacturer Information
-
- Manufacturers Part Number
-
CTKRV3B
- Brand
-
LUMARK
- GTIN
-
00080083865413
- UPC
-
080083865413
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
- Type
-
Area / Site
- Packaging
-
- Weight per each
-
7.1
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
lighting
- standard
-
UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make CTKRV3B more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement CTKRV3B, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.