E44MR16ICAT - 4" Ultra Shallow Ic Air-Tite Housing Low Voltage

Cooper Lighting Solutions

  • $32.99 (Each)
  • $32.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E44MR16ICAT
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E44MR16ICAT
Description
4" Ultra Shallow Ic Air-Tite Housing Low Voltage
4" Ultra-Shallow Recessed Low Voltage New Construction Housing, MR16 10W Max
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083818327 / 00080083818327
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.99 (Each)
Resources
Images
 
 
E44MR16ICAT - Large Image
 
E44MR16ICAT - Small Image
Attachments
 
 
E44MR16ICAT - Specification Sheet
Other Links
 
 
E44MR16ICAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.036 at 277V
Number of Lamps
1
Wattage
10 W
Voltage Rating
120-277V
Lamp Type
LED/Halogen
Ballast Type
N/A
Descriptions
Product Type
4" Ultra Shal, Icat, 10W MR16, Unv
extra long description
CLS E44MR16ICAT 4" ULTRA SHAL, ICAT
Long Description
4" Ultra-Shallow Recessed Low Voltage New Construction Housing, MR16 10W Max
Special Features
Optimized for use with LED MR16 lamps
Description
4" ULTRA SHALLOW IC AIR-TITE HOUSING LOW VOLTAGE
Additional Information
Socket Type
Gx5.3 / bi-pin 12V LED MR16
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E44MR16ICAT
GTIN
00080083818327
UPC
080083818327
Taxonomies, Classifications, and Categories
Type
4" E44 Housings
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat